Pearson Portable Blower Fans

Pearson Portable Blower Fans

Pearson Portable Blower Fans Are Used For High-Volume Air Movement In Industrial Spaces.

Pearson Portable Blower Fans are solidly built with corrosion-resistant polyethylene for reliable use in wet or outdoor environments. Confined space blowers include an efficient guard design to disperse air over a large area. Ventilation fans are stackable to increase capacity and reduce storage space. CFM highs are 615, 1150, 2260, 2443, 2518 and 2850. Voltages are 115V or 230V. HPs are 1/4, 1/3 or 1. Available styles include Velocity Blower/Extractor, Storm Ductless Air Mover, Whirl Blower/Extractor, Turbo-Carpet Dryer, Whirl Gen-2 Blower/Extractor, Whirl Gen-2 Blower/Extractor w/ Hose and Canister, and Storm Plus Blower/Extractor. Fan diameters are 8", 12" and 16". Color finishes are Blue, Yellow and Safety Yellow.


DESCRIPTION
  • DESCRIPTION
FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
CFM HIGH
  • CFM HIGH
VOLTAGE
  • VOLTAGE
HORSEPOWER
  • HORSEPOWER
PART #
  • PART #
COMPARE MANUFACTURERS
DESCRIPTION FAN DIAMETER INCHES CFM HIGH VOLTAGE HORSEPOWER PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.132.10:23