Fantech Energy Recovery Ventilators

Fantech Energy Recovery Ventilators

Fantech Energy Recovery Ventilators Provide Air Circulation And Exhaust For Applications Including Residential, Commercial, Industrial And More.

Fantech energy recovery ventilators are made from galvanized steel and an aluminum core for long lasting durability. Ventilators allow air supply tempering, reduce HVAC system loads and provide a preset defrost sequence. Duct sizes available are 4", 6" and 8". Watts range from 40 to 300. Dimensions very per model.


COMPARE MANUFACTURER'S DIMENSIONS
BRAND PART NUMBER L" W" H" DUCT SIZE" WATTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.34.209:46