Fantech FADE Series Wall Axial Fan

Fantech FADE Series Wall Axial Fan

Fantech FADE Series Wall Axial Fans Provide Heat Dissipation For Commercial And Industrial Applications.

Fantech FADE Series Wall Axial Fans are made out of galvanized steel and galvanized aluminum for long lasting durability. 100% speed control provides adaptability. Shallow profile with no protruding motor creates easy installation. Fans are statically and dynamically balanced for vibration free operation and rated for continous duty to provide optimum performance. Horsepowers range from 1/16 to 1-1/4. CFMs range from 305 to 7857. Diameters are 8", 10", 12", 14", 16", 18", 20", 22", and 25". Lengths range from 8-1/16" to 25-1/2". Other dimensions vary per model. UL listed and AMCA certified.


FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
HORSEPOWER
  • HORSEPOWER
CFM HIGH
  • CFM HIGH
AMPS
  • AMPS
COMPARE
FAN DIAMETER INCHES DRIVE TYPE HORSEPOWER VOLTAGE CFM HIGH PHASE AMPS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.226.185:23