Airmaster Low Pressure Industrial Duty Wall Fans

Airmaster Low Pressure Industrial Duty Wall Fans

Airmaster Low Pressure Industrial Duty Wall Fans Are Used For Warehouses, Workshops, Laboratories And More.

Airmaster Low Pressure Industrial Duty Wall Fans are made of steel for long lasting durability. Industrial duty fans with direct-drive explosion-proof motors and non-overloading propeller. Spark-resistant for added safety. Types are Single Phase Motor and Three-Phase Motor. Color is Gray. Sizes are 12 in., 16 in., 18 in. and 24 in.. CFMs are 970, 2,600, 2,950 and 5,100. HP is 1/4. RPMs are 1,140 and 1,725.


* FREE Shipping on these items

FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
CFM HIGH
  • CFM HIGH
RPM
  • RPM
VOLTAGE
  • VOLTAGE
COMPARE
BRAND FAN DIAMETER INCHES CFM HIGH HP RPM VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.25.146:60