Panel Fans

Panel Fans

Panel Fans Help Cool Off Environments, Keep Out Insects And Maximize Air Flow For Comfort.
Models Available are Belt and Direct Drive

Panel Fans are heavy duty galvanized 18-gauge steel with cast steel pulleys for lasting durability and dependability. Enclosed, maintenance free motors provide sealed ball bearings for long life and automatic thermal overload protection. Features reinforced X-frame for strength and rigidity. Includes 3 or 4 cast aluminum blades. Some models include a spring belt tensioner and pre-lubricated, permanently sealed bearings that are rubber mounted for smooth operation. UL listed. Fully Assembled. Available fan diameters are 18, 24, 28, 32, 36, 40, 48, and 50 inches. Horsepower is 0.5, 1, 2, 3, and 5 hp. Dimensions and CFM vary per model.
Many models are also available in 1 phase style. Please contact Global Industrial sales representative for more details.


BRAND
  • BRAND
FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
DRIVE TYPE
  • DRIVE TYPE
HP
  • HP
CFM HIGH
  • CFM HIGH
VOLTS
  • VOLTS
PHASE
  • PHASE
COMPARE
BRAND FAN DIAMETER INCHES DRIVE TYPE HP CFM HIGH VOLTS PHASE IMAGE MODEL QTY PRICE