Americraft CAF Series Direct Drive Filtered Exhaust Fans 

Americraft CAF Series Direct Drive Filtered Exhaust Fans 

900 CAF Series Filtered Exhaust Fan is excellent for use where filtered exhaust air is required.

These fans efficiently supply clean, filtered air for OEM machinery and equipment markets such as pressurizing electrical cabinets. Economical choice for small un-ducted paint spray booths. Rugged spark-resistant aluminum propellers are standard. Removable filter box comes with 2” disposable filters that are high capacity, pleated type that meet MERV 8 rating. OSHA style propeller guards are standard for 12″ to 30″ diameter fans and are available as an option on 36” to 48” diameter fans. Other available optional accessories and applications are available upon request like harsh environment coatings and inlet weather hood. Available with TEFC or explosion proof motors in single or three phase. Unit can also be special ordered as an intake fan for the same price, please contact your Global sales representative for additional information.


FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
HP
  • HP
CFM HIGH
  • CFM HIGH
VOLTS
  • VOLTS
PHASE
  • PHASE
RPM HIGH
  • RPM HIGH
MOTOR TYPE
  • MOTOR TYPE
COMPARE
FAN DIAMETER INCHES DRIVE TYPE HP CFM HIGH VOLTS PHASE RPM HIGH MOTOR TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.70.8:62