Slant Wall Fans

Slant Wall Fans

Corrosion resistant galvanized steel housing, frame and blades. Enclosed air over belt drive motor is thermally protected. Galvanized welded wire guard on exhaust vent. Automatic belt tensioning and self-aligning pre-lubricated ball bearings for long life. 6 fan blades increase air flow at higher static pressure and provide low blade RPM for low noise level. 230V power cord with 3-prong plug. Fully Assembled. Optional Discharge Cones increase CFM without increasing motor size or energy cost. All galvanized steel with spin wire guard on exhaust. 3 Year Limited Warranty.


FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
HP
  • HP
CFM
  • CFM
COMPARE
BRAND FAN DIAMETER INCHES DRIVE TYPE HP CFM VOLTAGE PHASE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.7.152:60