J&D Tornado and Storm Fiberglass Exhaust Fans

J&D Tornado and Storm Fiberglass Exhaust Fans

Corrosion resistant fiberglass housing has smooth shape with gel coat inside for easy maintenance and maximum airflow. Single-phase totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Slant wall housing provides efficient airflow. Features include poly shutters, variable speed and 3 poly fan blades. Models 968694 & 968695 have 1-speed and a poly cone that enhances fan performance. 36" Diameter Model has 3 stainless steel blades. 50" Diameter Model has 3 cast aluminum blades. 115V/230V. UL listed. 2 Year Limited Warranty.


FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
HP
  • HP
CFM HIGH
  • CFM HIGH
VOLTAGE
  • VOLTAGE
COMPARE
FAN DIAMETER INCHES DRIVE TYPE HP CFM HIGH VOLTAGE PHASE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.19.184:26