Ceiling And Inline Cabinet Ventilators

Ceiling And Inline Cabinet Ventilators

Belt Drive Centrifugal Filtered Roof Supply Fans Are Used For Filtered Make-Up Air In Kitchen Hood And Other Commercial And Industrial Applications.

Belt Drive Centrifugal Filtered Roof Supply Fans are solidly constructed of heavy-gauge galvanized steel for long lasting durability and dependability. Forward curved centrifugal blower provides efficient air flow at low sound levels. Filters are washable and are reusable to reduce maintenance costs. Quick release hood latches facilitates cleaning and maintenance. Construction features include: Statically and dynamically balanced forward curved wheel. Pre-punched mounting holes. Conduit opening for wiring from below unit. Disconnect switch. Quick-release latches for removal from housing. Insulated for sound absorption and moisture barrier. 1" washable aluminum mesh filters. Machined cast iron adjustable motor pulleys. Pivoting motor plate for belt tensioning. Static resistant v-belts. Heavy-duty ball bearing type, pre-lubricated and permanently sealed. Open drip-proof construction. Available in 1/4 to 2 horsepower, 358 to 1206 RPMs and a variety of dimensions. 1 Year Limited Warranty on Fan Housing and Motor.


L"
W"
H"
COMPARE DIMENSIONS MANUFACTURERS
BRAND CFM L" W" H" PART # IMAGE MODEL QTY PRICE