Inline Mixed Flow Duct Fans

Inline Mixed Flow Duct Fans

Inline Mixed Flow Duct Fans Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

Inline mixed flow duct fans are made of plastic and steel for long lasting durability and dependability. Enclosed motor features sealed ball bearings for maintenance ease and efficiency. Aluminum shutter with tie bar provides flap prevention. Fans must be mounted 7" above ground level on exhaust side. Ships fully assembled. Voltages are 115, 120, 230 and 230/460. Hertz are 60. Color finishes are Black, Silver and White. ETL and UL listed. Dimensions vary per model.


VOLTS
COMPARE DIMENSIONS MANUFACTURERS
BRAND VOLTS HERTZ L" W" H" PART # IMAGE MODEL QTY PRICE