Inline Radon Fans

Inline Radon Fans

Inline Radon Fans Provide Air Exhaust Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

Inline radon fans are made of plastic for long lasting durability and corrosion resistance. Units accommodate high pressure capabilities for radon mitigation applications. Includes enclosed watertight electrical terminal box for unit safety and protection. Features automatic reset thermal overload protection for added stability. UV resistant. Duct sizes are 4" and 6". CFM high ranges from 134 to 345. Color finish is Off White. UL listed. Dimensions vary per model.


DUCT SIZE INCHES
  • DUCT SIZE INCHES
CFM HIGH
  • CFM HIGH
COMPARE
BRAND DUCT SIZE INCHES CFM HIGH LENGTH " WIDTH " HEIGHT " VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.61.66:21