Square Inline Centrifugal Duct Fans

Square Inline Centrifugal Duct Fans

Square Inline Centrifugal Duct Fans Provide Air Ventilation And Circulation For Applications Including Agricultural, Commercial, Industrial And More.

Square inline centrifugal duct fans are made of galvanized steel for long lasting durability and dependability. Units provide high volume air flow, convenient performance adjustments and decreased decibel levels for efficiency, maintenance ease and quiet operation. Enclosed motor features sealed ball bearings with pre-lubricated re-lube fittings for maintenance ease and efficiency. Pre-punched mounting holes provide installation ease. Drive types are Belt Drive and Direct Drive. Hertz are 60. RPMs range from 580 to 2700. UL listed. Dimensions vary per model.


DIAMETER INCHES
  • DIAMETER INCHES
RPM HIGH
  • RPM HIGH
L"
  • L"
W"
  • W"
H"
  • H"
COMPARE DIMENSIONS MANUFACTURERS
DIAMETER INCHES BRAND CFM HIGH RPM HIGH HERTZ DRIVE TYPE L" W" H" PART # IMAGE MODEL QTY PRICE