Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Exhaust Fans


(1,689 Items)
Sub Category
Roof Ventilators (235)
Remove
Broan Ventilators
Remove
Narrow Your Results By:
Availability
Ships same day (5)
Our Price
Under $77.00 (1)
$101.00 - $102.00 (2)
$114.00 - $115.00 (1)
Over $131.00 (3)





Broan Ventilators
Broan Ventilators Broan® Ventilators Are Ideal For Both Indoor And Outdoor Use.

Broan® Ventilators are designed for attic and bathroom applications. The Broan® Gable Mount Powered Attic Ventilator removes superheated attic air to cool the house and lower air conditioning costs. Provides quiet, high-performance operation for inside-the-attic application and features a galvanized steel housing that is ribbed for added strength. Mounting brackets simplify installation. Available in 1140 CFM and 1600 CFM models. The Broan® Roof Mounted Powered Attic Ventilator has a precision balanced, 14" metal blade for maximum airflow with minimal sound levels. A 23 gage metal flashing allows for nailing and hot tar application. Features a thermally protected, permanently lubricated motor, a mesh bird screen and a protective dome. Choose from domes made with brown powder coat paint, black pvc or heavy gauge aluminum. Sizes and CFM ratings vary. The Broan® Energy Star Bathroom Ceiling Mount Fan provides high performance in a quiet, compact package. Fans are made of steel and are Energy Star qualified. Features an efficient 26 watt bulb and is 68 CFM at 0.25" static pressure. Has a white finish with a white opal, glass globe. Hanger bars are included for easy installation. Fits in 2" X 6" ceiling construction.


Broan Ventilators
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
CFM L" W" H" COLOR IMAGE MODEL QTY PRICE
114015--8N/A
WBB602540$76.95
120022 1/4 Sq23 1/4 Dia Dome8Black
WBB602546$101.95
120022 1/4 Sq23 1/4 Dia Dome8Brown
WBB602547$101.95
120022 1/4 Sq23 1/4 Dia Dome8Aluminum
WBB602541$131.95
160022 1/4 Sq23 1/4 Dia Dome8Black
WBB602548$131.95
160022 1/4 Sq23 1/4 Dia Dome8Brown
WBB602549$131.95
160015--8N/A
WBB602542$114.95
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
(66)