Downblast Belt Drive Centrifugal Roof Exhausters

Downblast Belt Drive Centrifugal Roof Exhausters

Downblast Belt Drive Centrifugal Roof Exhausters Are Used For Efficient, Quiet Operation Exhast Applications In Commercial, Industrial And Institutional Environments.

Downblast Belt Drive Centrifugal Roof Exhausters are constructed of heavy-gauge aluminum for long lasting durability and dependability. Nonoverloading wheel with higher static pressure capabilities are suitable for either ducted or nonducted applications. Roof mounting permits location near the area to be ventilated, allowing short duct runs and more efficient operation. Belt drive results in lower operating RPM and sound levels and permits easy performance adjustments when needed to balance the total ventilation system. Neoprene isolators for reduction of vibration and sound. Cover easily removed for quick access to motor compartment. Water tight conduit tube for easy electrical connection from below roof. Aluminum birdscreen and disconnect. Machined cast iron adjustable motor pulleys. Adjustable base for belt tensioning. Nonstatic oil resistant v-belts. Available in various dimensions to fit particular application.


BRAND
  • BRAND
FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
HORSEPOWER
  • HORSEPOWER
RPM HIGH
  • RPM HIGH
CFM
  • CFM
VOLTAGE
  • VOLTAGE
PHASE
  • PHASE
COMPARE MANUFACTURERS
BRAND FAN DIAMETER INCHES HORSEPOWER RPM HIGH CFM VOLTAGE PHASE PART # IMAGE MODEL QTY PRICE