Upblast Belt Drive Centrifugal Roof Exhauster

Upblast Belt Drive Centrifugal Roof Exhauster

Upblast Belt Drive Centrifugal Roof Exhauster Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

Upblast belt drive centrifugal roof exhauster is made of aluminum and steel for long lasting durability and dependability. Units remove contaminated and high temperature air from processes, buildings and more. Enclosed ventilated motor/drive compartment isolates motor and operates from exhaust air. Water-tight conduit tube allows electrical connection without required breather tube. Statically balanced and backward inclined for quiet and safe operation. Includes removable motor compartment for maintenance ease. Features external weather proof disconnect. RPMs range from 495 to 1350. Phases are 1 and 2. HPs range from 1/4 to 2. Color finish is Silver. Dimensions vary per model.


HORSEPOWER
  • HORSEPOWER
CFM HIGH
  • CFM HIGH
PHASE
  • PHASE
RPM HIGH
  • RPM HIGH
VOLTAGE
  • VOLTAGE
COMPARE DIMENSIONS
BRAND HORSEPOWER CFM HIGH PHASE RPM HIGH VOLTAGE L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.57.154:68