Compact Wall And Duct Axial Fans

Compact Wall And Duct Axial Fans

Sidewall Centrifugal Duct Fans Are Used For Commercial Or Industrial Ventilation Applications.

Sidewall Centrifugal Duct Fans are manufactured from high grade pressed galvanized steel, with baked enamel coating for long lasting durability and dependability. Removable top for easy access to motor for cleaning or inspection. Large grille opening for easy passing of lint and other potentially clogging materials. Prewired terminal box. Wheel/Impeller. Backward curved centrifugal type. Factory matched to an external rotor motor and dynamically balanced to eliminate vibration. 115V. 60HZ. Available in 15" and 17" length, 12" and 13" width and 15" and 17" height. 5 Year Limited Warranty.


L"
W"
H"
COMPARE CFM DIMENSIONS MANUFACTURERS
BRAND HIGH L" W" H" PART # IMAGE MODEL QTY PRICE