Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Triangle Engineering 30" High Velocity Fan Head HV3015 1 HP 10600 CFM

Triangle Engineering 30" High Velocity Fan Head HV3015 1 HP 10600 CFM

Item #: WB653453

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,099.00
Product Information
Customer Review
Product Q&A
Accessories
HIGH VELOCITY FAN
Ideal for dusty and moist environments, this 30" Diameter high velocity fan features a totally enclosed motor with polypropylene barrel housing for long life. Great for operation is diary applications and equipped with mist type cooling system. 1HP motor provides up to 10,600 CFM with 1,140 RPM. Yoke mount allows tilt adjustments for airflow direction. Powder coat finish on metal components. 115/230V. Meets OSHA standards. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTriangle Engineering
    • LENGTH INCHES33-3/4
    • WIDTH INCHES24
    • HEIGHT INCHES42-1/4
    • FAN DIAMETER INCHES30
    • CFM HIGH10,600
    • VOLTAGE115 / 230
    • PHASE1
    • HORSEPOWER1
    • DRIVE TYPEDirect
    • DESCRIPTIONHigh Velocity Fan
    • AMPS8.7
    • ASSEMBLYAssembled
    • MODEL653453
    • COLOR FINISHSilver
    • CONSTRUCTIONSteel/Plastic
    • MANUFACTURER'S PART NUMBERHV3015

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed