Absolute Air 72" Ceiling Fan With Adjustable Shutters EN060x0973 3 HP 55000 CFM

Rollover image to zoom in

Click image to enlarge

Absolute Air 72" Ceiling Fan With Adjustable Shutters EN060x0973 3 HP 55000 CFM

Item #: WB258346

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,706.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
ABSOLUE AIR 72" ENCLOSED CEILING FAN
Ideal for cooling employees, machinery or livestock, this ceiling fan can be used in any environment. This industrial quality ceiling fan ventilates a floor area of over 6,000 sq. ft. and used on ceiling up to 40'H. Industrial ceiling fan provides an air throw of 100' on both sides. Variable speed motor is 3HP or 2.2KW on high and .3KW on low (when using 230/460V). Belt drive motor runs up to 300 RPM with an excess of 55,000 CFM cooling. 72" diameter ventilation fan includes 6 fan blades enclosed in white fiberglass housing. Ceiling fan has 6 steel adjustable directional fins with a white powder coat finish that provide a wide cooling area of up to 200' x 35' coverage. Horsepower rating based upon maximum speed/load.

Applications Include
  • Ideal for dairy barns as this fan will provide cow cooling, insect control, drying of bedding and employee comfort.
  • Perfect for industrial buildings as this fan can cover over 1393.5 m² and can create an air curtain effect over large doors.
  • Can be mounted on steel post, building column or suspended from the ceiling (All optional).
  • Also ideal for large turkey or hog buildings, greenhouses, factories, warehouses, processing plants and stadiums.
Documents

Documents are in PDF format

Product Specifications

    • BRANDEnvira-North
    • FAN DIAMETER INCHES72
    • RPM300
    • VOLTAGE230
    • HORSEPOWER3
    • MOUNT TYPECeiling Mount
    • TYPEIndoor
    • SPECIAL FEATURES/SUGGESTED USEFor Ceilings up to 40' High
    • LIMITED WARRANTY YEARS2
    • SPEEDSVariable
    • KILOWATTS2.2
    • MANUFACTURER'S PART NUMBEREN060x0973
    • BLADE QUANTITY6
    • BLADE TYPESteel
    • COOLING SQ. FT.6,000
    • MODEL258346
    • CONSTRUCTIONSteel/Fiberglass
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • CFM HIGH55,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed