Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,589 Items)
Sub Category
Agricultural Fans (119)
Remove
Panel Fans
Remove
Narrow Your Results By:
CFM High
26,000 (2)
14,700 (1)
14,800 (1)
15,600 (1)
17,400 (1)
  More...
Our Price
Under $320.00 (4)
$579.00 - $580.00 (4)
Over $589.00 (2)





Panel Fans
Panel Fans Helps cool off environments, keeps out insects and helps dry bedding on floors. Heavy duty galvanized 18 gauge steel with cast steel pulleys. Enclosed, maintenance free motors have sealed ball bearings for long life and automatic thermal overload protection. X-frame reinforced for strength and rigidity. 3 galvanized steel fan blades. Models 968656 & 968657 feature 3 cast aluminum blades with a Lifetime Limited Warranty. 48” & 50” Diameter Models include a spring belt tensioner and have pre-lubricated, permanently sealed bearings that are rubber mounted for smooth operation and long life. UL listed. Fully Assembled. 2 Year Limited Warranty.


Panel Fans
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIA." HP CFM HIGH VOLTS AMPS PHASE IMAGE MODEL QTY PRICE
361/214,700230 / 4603.0/1/53
WB968649$319.00
361/215,600115 / 2306.4/3.21
WB968650$319.00
361/217,400230 / 4601.8/0.93
WB968651$319.00
361/214,800115 / 2307.0/3.51
WB968648$319.00
48126,000115 / 2308.6/4.31
WB968652$579.00
48126,000230 / 4603.7/1.83
WB968653$579.00
50135,800115 / 2308.6/4.33
WB968654$579.00
50134,600230 / 4603.4/1.73
WB968655$579.00
50133,900115 / 2308.6/4.31
WB968656$589.00
50135,500230 / 4603./4/1.73
WB968657$589.00
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
(80)