Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,589 Items)
Sub Category
Agricultural Fans (119)
Remove
Wall Mount Basket Stir Fans
Remove
Narrow Your Results By:
CFM High
8,000 (3)
10,000 (2)
28500 (2)
5,500 (2)
Our Price
Under $335.00 (2)
$344.00 - $345.00 (1)
$369.00 - $370.00 (1)
$379.00 - $380.00 (2)
$479.00 - $480.00 (1)
$508.00 - $509.00 (1)
$718.00 - $719.00 (1)
Over $741.00 (1)





Wall Mount Basket Stir Fans
Wall Mount Basket Stir Fans Basket Fans Are Great For Circulating Air For Sporting Events, Amusement Parks, Factories, Assembly Plants And Greenhouses.

These industrial fans easily mount on to a vertical wall using the included wall mount bracket. Fiberglass reinforced polypropylene fan blades are powered by a severe duty, TEAO ball bearing motor. Sealed motor is Class F insulated for heat resistance. Corrosion resistant, powder coated wire guards for safety. Built-in yoke mount allows vertical and side-to-side adjustments. UL507 certified for outdoor use. C-UL recognized. 120V Fans include 10’L 3-conductor power cord. 3 Year Limited Warranty.


Wall Mount Basket Stir Fans
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIAMETER" HP VOLTS AMPS RPM CFM HIGH IMAGE MODEL QTY PRICE
WBB726193$203.95
201/31203.81,5805,500
WB245774$344.95
201/32402.01,5705,500
WB245777$334.95
241/31203.81,5808,000
WB245775$379.95
241/32402.01,5708,000
WB245778$369.95
301/22403.1100010,000
WB245779$508.95
301/21206.71,00010,000
WB245776$479.95
50--240 / 4603.2 / 1.655028500
WBB726191$741.00
50--2404.355028500
WBB726192$718.00
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
(82)