Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,590 Items)
Sub Category
Blower Fans (583)
Remove
Air Foxx® Air Movers & Floor Dryers
Remove
Narrow Your Results By:
Our Price
Under $220.00 (1)
Over $249.00 (1)





Air Foxx® Air Movers & Floor Dryers
Air Foxx® Air Movers & Floor Dryers Air Foxx® Air Movers & Dryers Are Ideal For Construction Sites, Warehouses, Worksites, Workshops And More.

These high velocity air movers are perfect for cooling, carpet drying and other air moving applications. Made using high impact roto-molded polyethylene plastic housing. Floor dryers offer 3-speed fan control and 3-position air flow for ground, 45° and 90° circulation. Heavy duty motor offers quiet operation and allows outdoor use. Protective safety grill enclosed motor and metal fan blades. Includes 25’L power cord. 120V. 1 Year Limited Warranty.


Air Foxx® Air Movers & Floor Dryers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION HORSE POWER POWER CFM TYPE COLOR WEIGHT LBS. IMAGE MODEL QTY PRICE
Air Mover/Dryer3/49.8 amp34503 Speed/3 Drying PositionBlack37.0
WB269241 $219.99
Air Mover/Dryer110.8 amp40003 Speed/3 Drying PositionBlack/Yellow38.5
WB269242 $249.99
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
(66)