Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,456 Items)
Sub Category
Blower Fans (566)
Remove
Gas Powered Centrifugal Space Blowers
Remove


      Items
Brisa™ Portable Evaporative Cooler, Midsize Brisa™ Portable Evaporative Cooler, Midsize



Gas Powered Centrifugal Space Blowers
Gas Powered Centrifugal Space Blowers Cool Or Ventilate Manholes And Crawl Spaces In Areas Where A Power Outlet Can't Be Found!

Exhaust or supply air with these confined space blower fans. Gas powered blowers are available with a 4 HP Honda motor. Features powder coated steel housing with 10 gauge steel base. Includes 8” diameter inlet and outlet; uses 8” flexible ducting. Base includes spring mounted feet that absorbs vibration. Measures 18”L x 16”W x 29”H. Ducting is made with flame retardant 2-ply reinforced polyvinyl that withstands -20° to 180°F temperatures. Includes quick-connect coupling for easy blower attachment. 2 Year Limited Warranty.


Gas Powered Centrifugal Space Blowers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MOTOR DIA." CFN HIGH HORSEPOWER DUCT L' IMAGE MODEL QTY PRICE EACH
TPI81,3504--
WB258376$1,077.00
TPI81,350415
WB258377$1,177.00
TPI81,350425
WB258378$1,224.00

Add Items To Cart

 May We Suggest
TPI Carrier for Flexible Ducting Up to 25'L X to 10 Diameter HC-8A      
TPI Carrier for Flexible Ducting Up to 25'L X to 10 Diameter HC-8A      
TPI Carrier For Flexible Ducting Up To 25'L X 8" To 10" Diameter HC-8A      
Qty: 
Add to Cart
     




Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(44)