Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Patterson High Velocity Air Circulators

Patterson High Velocity Air Circulators

Patterson High Velocity Air Circulators Are Used For Pick Module, Short Trailer And Multiple Work Stations.

Patterson High Velocity Air Circulators are built for performance, superior distance of air throw and long lasting durability. Sizes are 14", 18", 22", 26", 30" and 34". Volts are 230/460 or 115. 1 and 3 phase air circulators available. CFMs range from 2600 - 17000.

Key Attributes of the HV Series:

  • Direct Drive, Maintenance-Free Motor with Sealed Bearings (Totally Enclosed)
  • Side-Vented Barrel Design Promotes Optimum Air Flow
  • Fan Blades Engineered for Maximum Air Velocity and Efficiently Smooth Operation
  • Powder Coated, Corrosion Resistant OSHA Compliant Recessed Finger Guards
  • Deep Venturi Inlet/ Outlet Design of Barrel Creates Even Column of Non-disturbed Air Flow



FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
CFM HIGH
  • CFM HIGH
VOLTS
  • VOLTS
PHASE
  • PHASE
COMPARE MANUFACTURERS
FAN DIAMETER INCHES CFM HIGH VOLTS PHASE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.192.192:25