Shop-Vac Portable Fans

Shop-Vac Portable Fans

Shop-Vac Portable Fans Provide Air Cooling And Circulation For Applications Including Manufacturing, Commercial, Industrial And More.

Shop-vac portable fans are made of stainless steel for long lasting durability and corrosion resistance. Fans increase comfort levels, enhance energy efficiency and improve cost effectiveness. Heavy-duty molded fan blades provide optimum performance and functionality. Casters allow unit mobility, location versatility and storage convenience. Optional models feature adjustable arms to direct airflow. Available styles include Air Management, Belt Drive Drum Fan, Direct Drive Drum Fan, Portable Air Circulator and Wall/Ceiling Mount Air Circulator. Fan diameters range from 11" to 48". CFMs range from 235 to 22,000. Cord lengths are 10', 15' and 30'. Color finish is Silver. UL listed. Dimensions vary per model.


FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
CFM
  • CFM
HORSEPOWER
  • HORSEPOWER
DESCRIPTION
  • DESCRIPTION
CORD LENGTH FT.
  • CORD LENGTH FT.
COMPARE MANUFACTURERS
FAN DIAMETER INCHES CFM HORSEPOWER DESCRIPTION CORD LENGTH FT. VOLTAGE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.25.146:27