TPI industrial fans feature permanently lubricated ball bearing type motors. These blower fans feature corrosion and dent proof high density polyethylene housing. Drum fans have spiral wire safety guards that enclose fan blades. Floor fans are available in two motor types, Direct Drive and Belt Drive. Direct Drive models have a PSC type motor that operates aluminum blades. Features rocker power switch and 12’L SJT 3-conductor cord. Belt Drive models have 4 aluminum blades and 1 phase motor. Features rocker power switch and 12’L SJT 3-conductor cord. Standard Base models include rubber wheels and a pull handle on the housing. Swivel Base models have a 2 wheel cart base that permits drum to tilt 360° at 12-1/2° increments to direct airflow vertically. Drum locks into place with steel locking pin. Meets OSHA standards. UL listed. 1 Year Limited Warranty.
TPI Portable Blower Fans Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.