Jetaire™ Horizontal Mount Fans

Jetaire™ Horizontal Mount Fans

These High Velocity Fans Offer High Concentrated Air Velocity At Distances Over 100’.

Post Mount Fans easily attach to upright posts using U-brackets and rings for installation. High velocity fans are great for a wide selection of industrial, commercial and recreation applications including warehouses, factories, kitchens, offices, golf courses, athletic events and more! Motors are totally enclosed for safety. Fans are enclosed in polypropylene housing with wire safety guards. Includes 3 metal fan blades. All metal components have powder coat finish. Fan head is yoke mounted to allow fan tilt for airflow adjustments. Available with or without Oscillation operation. Meets OSHA requirements. 3 Year Limited Warranty.


FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
PHASE
  • PHASE
FAN TYPE
  • FAN TYPE
CFM HIGH
  • CFM HIGH
RPM
  • RPM
HP
  • HP
AMPS
  • AMPS
VOLTAGE
  • VOLTAGE
COMPARE
FAN DIAMETER INCHES PHASE FAN TYPE CFM HIGH RPM HP AMPS VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.172.30:23