Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,590 Items)
Sub Category
Ceiling & Beam Fans (318)
Remove
TPI Hazardous Location Suspension Mount Industrial Fans
Remove
Narrow Your Results By:
CFM High
8,000 (3)
9,200 (3)
7,000 (1)
8,200 (1)
Our Price
Under $270.00 (1)
$284.00 - $285.00 (1)
$341.00 - $342.00 (1)
$371.00 - $372.00 (1)
$524.00 - $525.00 (1)
$557.00 - $558.00 (1)
$566.00 - $567.00 (1)
Over $608.00 (1)





TPI Hazardous Location Suspension Mount Industrial Fans
TPI Hazardous Location Suspension Mount Industrial Fans Suspension mount fans easily hook on to rods and pipes for hanging applications. These industrial fans feature an enclosed permanently lubricated PSC-type ball bearing motor for long life and optimum performance. TPI fans have 3 quiet aluminum blades that are enclosed in double locking wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Hazardous location fans include a junction box for hard wiring. TPI suspension fans meet OSHA standards, UL listed. All 240V/480V models have a 3-phase motor. 277V Models have a single-phase motor and fully assembled fan head. Explosion Proof Models feature Class I and II protection for flammable and carbon dust environment protection. Available in 120V/240V with single-phase motor or 240V/480V, 3-phase motor.


TPI Hazardous Location Suspension Mount Industrial Fans
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIA." HP CFM HIGH VOLTAGE PHASE IMAGE MODEL QTY PRICE
241/48,000120 / 2401
WB653421 $524.00
241/48,000240 / 4803
WB653423 $557.00
241/48,000240 / 4803
WB653425 $341.95
241/37,0002771
WB653427 $269.95
301/49,200120 / 2401
WB653422 $566.00
301/49,200240 / 4803
WB653424 $608.00
301/38,2002771
WB653428 $284.95
301/49,200240 / 4803
WB653426 $371.95
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
(80)