Fanimation Ceiling Fans

Fanimation Ceiling Fans

Fanimation Ceiling Fans Have A DC-Powered Motor To Consume 70 Percent Less Energy.

Ceiling Fans are made of amber linen glass and reversible wood blades for long lasting durability and style. Available with 1-8 blades for optimum performance. Two 75-watt halogen minican bulbs provide ample downward illumination for living spaces, dining rooms, bedrooms, home entertainment areas and more. 6 forward and 6 reverse speeds allows versatile air circulation. Fans can be installed in ceilings with up to a 30 degree slope. CFM high up to 9689. Available voltage is 120. Blade color finishes include antique Woven Bamboo, Black, Brushed Nickel, Cherry, Cherry Bronze, Cherry Maple, Cherry Walnut, Dark Cherry, Matte White, Mahogany Cherry, White/White Oak and more. Remote control included.


SERIES
  • SERIES
CFM HIGH
  • CFM HIGH
# OF BLADES
  • # OF BLADES
BLADE FINISH
  • BLADE FINISH
COMPARE MANUFACTURERS
SERIES CFM HIGH # OF BLADES BLADE FINISH VOLTAGE LIGHT TYPE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.57.89:27