Hunter Ceiling Fans

Hunter Ceiling Fans

Hunter Ceiling Fans Provide Air Circulation For Residential And Commercial Cooling Applications.

Hunter Ceiling Fans are constructed of cast iron and stainless steel for long lasting durability. Some Hunter Fan series are suitable and rated for outdoor use. These damp Rated Fans provide safe usage for outdoor applications where condensation accumulates. Ideal for covered porches, patios, sunrooms and more. Fans are available with 3, 4, 5 and 6 blades. Some models include removable blades that create 3/6 or 4/5 bladed fans options. Fan diameters range from 34" to 96" inches. CFM high ratings range from 2459 - 13109. Fans are ETL Listed and ENERGY STAR® certified.


FAN DIAMETER"
  • FAN DIAMETER"
SERIES
  • SERIES
INDOOR/ OUTDOOR
  • INDOOR/ OUTDOOR
# OF BLADES
  • # OF BLADES
BLADE FINISH
  • BLADE FINISH
LIGHTING OPTION
  • LIGHTING OPTION
COMPARE MANUFACTURERS
FAN DIAMETER" SERIES INDOOR/ OUTDOOR # OF BLADES BLADE FINISH LIGHTING OPTION PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.57.154:60