TPI Corrosion Resistant Floor Fans

TPI Corrosion Resistant Floor Fans

TPI Corrosion Resistant Floor Fans Provide Air Cooling And Circulation For Applications Including Residential, Commercial, Industrial And More.

TPI corrosion resistant floor fans are made of aluminum and steel for long lasting durability and corrosion resistance. Steel hub with spider aluminum paddle blades increase air circulation and range. 360° head tilt allows convenient directional control and location versatility. Fans feature coated steel guards for user safety and unit stability. Pull chain switch allows ergonomic power access and functionality. Mounts are Floor or High Stand. Voltage is 120. Color finish is White. OSHA and ETL listed. Dimensions vary per model.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE MANUFACTURER'S FAN DIMENSIONS
PART # DIAMETER" MOUNT CFM L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.217.43:27