Hunter ECO HVLS Industrial Ceiling Fans

Hunter ECO HVLS Industrial Ceiling Fans

Hunter ECO HVLS Industrial Ceiling Fans Are Used For Applications Including Commercial, Industrial, Agricultural, and More

The ECO is the latest innovative product from Hunter Industrial Fan. This line has been designed and tested to offer industrial grade airflow while providing the most economical HVLS fan option on the market today. Simply, put the ECO does more with less; it’s the featherweight with a heavyweight punch! Our ECO fan is the lightest HVLS fan available, and continues the industry innovation Hunter Industrial has already brought to the marketplace with their flagship product, the Titan. Similar to the Titan, the ECO utilizes a custom built direct drive motor and plug-and-play design. Our full range of control options are available for the ECO line. From our standard 1:1 analog control to our networkable touchscreen controls that offer the flexibility of controlling up to 30 fans, we’re sure to have the control option that best suits your application. Features low decibel operation. Easy to install. Offered models have single phase operation. CFM ranges from 60000 to 270000. Voltages are 240 / 230 / 200. RPMs range from 60 to 190. Comes in Black Color. ETL, ANSI, CSA and UL approved. Dimensions vary per model.


FEET
  • FEET
HIGH
  • HIGH
COMPARE MANUFACTURERS DIAMETER CFM
PART # FEET PHASE VOLTS HIGH RPM IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.178.153:44