Industrial Pedestal Fans Are Ideal For Warehouses, Workshops, Dining Halls And More.
Industrial Pedestal Fans provide versatility to suit any cooling needs. Fans feature an open air over ball bearing single phase motor for lasting durability and reliable performance. Pedestal fans are made with 3 quiet aluminum blades enclosed in chrome wire guards. Pivot-action fan head allows vertical tilt adjustments, and 27" diameter base allows tool-free height adjustments. 2-speed pull chain operation. 12' SJT-type 3-conductor power cord. 120V. Easy Assembly. Pedestal fans are available in Oscillating and Non-Oscillating models in a variety of power levels.
These items can be found onPage 5 of the INDUSTRIAL CATALOG APRIL-JULY 2012
Industrial Pedestal Fans Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Indicates price after $30.00 mail-in rebate. Click on model # for rebate amount and actual sell price.
Rebate Information (Click for additional information)
Rebate is valid on purchases between 04/13/2012 and 07/23/2012.
Rebate MUST be postmarked within 30 days of purchase.
Rebate is in USD currency and may be paid with a prepaid reward card.
Limit 6 rebate(s) per person, billing address, company, or household.
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.