Airmaster Replacement Motors
Narrow Your Results By:
Airmaster Replacement Motors
Airmaster Replacement Motors Are Made For A Variety Of Airmaster Fans.
Airmaster Replacement Motors are available in Single Phase and Three Phase models in a number of power levels and speeds. Motors are available for oscillating and non-oscillating fans.
Airmaster Replacement Motors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DESCRIPTION
IMAGE
MODEL
QTY
PRICE
Airmaster Fan 1 HP Motor - Three-Phase, Single-Speed 21050
WBB502434 $552.00
Airmaster Fan 1/15 HP Motor - Two-Speed 70013
WBB502309 $101.95
Airmaster Fan 1/3 HP Motor - Oscillating, Single-Phase, Three-Speed 21007
WBB502433 $436.95
Airmaster Fan 1/3 HP Motor - Oscillating, Single-Phase, Three-Speed 37430
WBB502287 $177.95
Airmaster Fan 1/3 HP Motor - Single-Phase, Three-Speed 21017
WBB502425 $219.95
Airmaster Fan 1/3 HP Motor - Single-Phase, Two-Speed 21090
WBB502428 $230.95
Airmaster Fan 1/3 HP Motor For Yellow Safety 20", 24", 30" Fans With Pull Chain Switch 11031
WBB502356 $195.95
Airmaster Fan 1/3 HP PSC Type Motor - Single-Phase, Three-Speed 78019
WBB502349 $164.95
Airmaster Fan 1/4 HP Explosion Proof Motor - Three-Phase, Single-Speed 21040
WBB502432 $636.00
Airmaster Fan 1/4 HP Motor - Single-Phase, Single-Speed 21035
WBB502431 $522.00
Airmaster Fan 1/4 HP Motor - Three-Phase, Single-Speed 21025
WBB502430 $426.95
Airmaster Fan 1/5 HP Motor - Oscillating, Single-Phase, Three-Speed 21021
WBB502426 $306.95
Airmaster Fan 1/5 HP Motor - Single-Phase, Three-Speed 21022
WBB502427 $154.95
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.