Schaefer Replacement Fan Heads

Schaefer Replacement Fan Heads

Schaefer Replacement Fan Heads Are Versatile Air Circulators That Can Be Mounted on Ceilings, Walls, Pedestals, Or Carts.

Schaefer Replacement Fan Heads are suitable for any commercial, industrial or agricultural facility. Their corrosion-resistant steel cages house aluminum fan blades for long lasting durability. Each Fan is powered by a 2 speed motor with 1/4 or 1/2 hp. Air flow ranges are 3850 to 12120 CFMs. Oscillating and Non-Oscillating models are available. Fan diameter sizes are 26-1/2", 33-1/2" or 40-3/8". OSHA compliant.


COMPARE CFM
FAN DIAMETER INCHES FAN TYPE HP HIGH LOW IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.61.174:46