Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,590 Items)
Sub Category
Wall Fans (103)
Remove
TPI Hazardous Location Pole Mount Industrial Fans
Remove
Narrow Your Results By:
CFM High
8,000 (4)
9,200 (3)
7,000 (1)
8,200 (1)
Fan Diameter Inches
24 (5)
30 (4)
Our Price
Under $267.00 (1)
$268.00 - $269.00 (1)
$340.00 - $341.00 (1)
$348.00 - $349.00 (1)
$492.00 - $493.00 (1)
$532.00 - $533.00 (1)
$557.00 - $558.00 (2)
Over $572.00 (1)





TPI Hazardous Location Pole Mount Industrial Fans
TPI Hazardous Location Pole Mount Industrial Fans These quality fans include an enclosed permanently lubricated, PSC-type ball bearing motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Pole mount attaches to 4", 6" or 8" poles with U-Bolts (not included). Meets OSHA standards, UL listed. Includes a junction box for hard wiring. All 240V/480V models have a 3-phase motor. 277V Models have a single-phase motor and fully assembled fan head. Explosion Proof Models feature Class I and II protection for flammable and carbon dust environment protection. Available in 120V/240V with single-phase motor or 240V/480V, 3-phase motor. 1 Year Limited Warranty.


TPI Hazardous Location Pole Mount Industrial Fans
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIA." HP CFM HIGH VOLTAGE PHASE IMAGE MODEL QTY PRICE
241/48,000120 / 2401
WB653431 $492.95
301/49,200120 / 2401
WB653432 $532.00
241/48,000240 / 4803
WB653433 $557.00
301/49,200240 / 4803
WB653434 $572.00
241/48,000240 / 4803
WB653435 $340.95
301/49,200240 / 4803
WB653436 $348.95
241/37,0002771
WB653437 $268.95
301/38,2002771
WB653438 $266.95
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
(70)