

 |
Browse Air Filters (6,114 Items) |
|
 |
3M Commercial Mid Performance Utility Filters (Merv-11/8) |
| |
|
 |
|
 |
|
 |
|
| 3M Commercial Mid Performance Utility Filters (Merv-11/8) |
 |
3M Filtrete Mid Performance HVAC Utility Filters Offer 2 To 4 Times The Life Of Competitive 30% Pleat Filters.
These utility filters reduce maintenance costs by providing a cost effective filtration alternative with excellent filtration performance. Increased air flow helps lower fan energy consumption for filter efficiency. These air filters feature a MERV rating of 11/8. Ideal for light industrial or commercial applications. 100% synthetic filter media and frame is lightweight and resists moisture and common chemicals. Synthetic filter media resists fiber shredding. These air filters feature a 2"D mini-pleat design with continuous pleat spacing. Electrostatically charged filter media. High Performance air filters are UL 900 Class 1 listed, meets ASHRAE standards. For pre or primary filtration. Sold in packages of 5.
Factors to consider when choosing a filtration system:
·Low pressure drop (to reduce fan energy)
·Robust design (synthetic media and frame)
·High particle capture efficiency for particles of concern
·Reduce air bypass
·Easy installation
·Long filter life
|
3M Commercial Mid Performance Utility Filters (Merv-11/8)
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|