Koch Filter™ Extended Surface Pleated Panel Filters MERV 8

Koch Filter™ Extended Surface Pleated Panel Filters MERV 8

Koch Filter™ Multi-Pleat XL8™ Extended Surface Pleated Panel Filters Are Used For Hospitals, Laboratories, Pharaceutical Plants, Commercial Office Buildings And Any System Where A Higher Degree Of Indoor Air Quality Is Desired.

Koch Filter™ Multi-Pleat XL8™ Extended Surface Pleated Panel Filters are made with a blend of highly specialized fibers specifically for use in extended surface air filters. Low resistance air flow. Sturdy double wall frame design. Moisture resistant beverage board frame. High dust holding capacity. Mechanical MERV 8 media is not reliant on electrostatic charge for efficiency. Standard and High Capacity models are available in 1, 2, 4 and 6 inch depths, and various 10 to 25 inch widths and 10 to 30 inch heights.


W"
  • W"
H"
  • H"
D"
  • D"
COMPARE MANUFACTURERS
W" H" D" PACKAGE QUANTITY PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.96.196:62