Koch Filter™ KR-1 Diffusion Panel

Koch Filter™ KR-1 Diffusion Panel

Koch™ KR-1⁚ Diffusion Air Filter Panels Provide Protection Against Airborne Migration Of Dirt Particles In Surface Finishing Operations.

Koch™ KR-1™ Diffusion Air Filter Panels are made of a progressive density polyester fiber matrix for optimum durability. The panels also come with an external wire support grid. Usedly suited for preventing the migration of dust particles that can damage a quality finish in cross-draft and down-draft spray paint booths. Merv rating is 11: The panels provide a first pass capability and reduce rejects with an initial efficiency of 99.9% at 5 microns and 100% at 10 microns. Measures 20" L. x 2" H. Available widths are 20", 24" and 25". Color is White.


COMPARE NOMINAL DIMENSIONS
W" H" D" MERV IMAGE MODEL QTY PRICE