Koch Filter™ Pad Holding Frames

Koch Filter™ Pad Holding Frames

Koch Filter™ Pad Holding Frames Are Designed For Quick And Easy Filter Changes.

Koch Filter™ Pad Holding Frames are made of sturdy 24 gauge steel frame construction with 10 gauge steel hinged gate for long lasting durability and dependability. Use with either fiberglass or synthetic pads. Available in 1 or 2 inch depths, 12, 16, 20 and 24 inch widths and 20, 24 and 25 inch heights.


W"
  • W"
D"
  • D"
H"
  • H"
COMPARE NOMINAL DIMENSIONS MANUFACTURERS
W" D" H" PACKAGE QUANTITY PART # IMAGE MODEL QTY PRICE