ATI® Bio-Pure Ring Panel Filters Are Antimicrobial Treated To Inhibit Growth Of Microorganisms.
Antimicrobial finish helps prevent growth of bacteria and fungus on air filters where indoor air quality is a concern. This synthetic air filter media is ideal for general ventilation, pre-filter applications, drum filters, food industry filtration and areas where fiberglass is restricted. Made from recycled, thermally bonded multi-denier polyester fiber. High compression strength maintains full thickness in operation as resistance rises. Resists moisture and withstands temperatures from -40 to 220°F. Tackified media offers 85-90% arrestance. Made with a 9 gauge steel internal wire frame. MERV 6 rated. UL class 2 listed. Available in 1/2", 1" and 2" thickness.
ATI® Bio-Pure Ring Panel Filters Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.