Purolator® Aero Cell Fiberglass Air Filters

Purolator® Aero Cell Fiberglass Air Filters

Purolator® Aero Cell Fiberglass Air Filters Are Used For Providing Medium And High Efficiency Filtration Combined With A Prolonged Life Cycle.

Purolator® Aero Cell Fiberglass Air Filters are constructed of a high-density filter media composed of ultra-fine glass fibers laminated to reinforced, high-strength nylon backing and continuously bonded to an expanded, corrosion-resistant, electro-galvanized steel for long lasting durability. Allows 95% open face area and capable of withstanding 7" w.g. in Variable Air Volume (VAV) applications. Maintains consistent filtering performance throughout full range of velocities. Provides average efficiency of 65% when tested in accordance with ASHRAE Test Standard 52.1. Available series are 50%, 65%, 85% and 95%. Types are Headered and Standard. Package quantities are 1 and 2. Sizes vary per type.


W"
  • W"
H"
  • H"
D"
  • D"
COMPARE NOMINAL @ 500 FPM PART PKG.
W" H" D" MERV SERIES TYPE CFM CAPACITY RESIST IN. W.G. NO. QTY. IMAGE MODEL QTY PRICE