Purolator® Serva-Cell PV Filters Are Ideal For Residential Or Commercial Air Filtration.
Purolator® Serva-Cell PV Filters are made of heavy duty materials for long lasting durability. Filter sizes available are 12", 20" and 24" widths, all with 24" heights and 12" depths. Styles available are 65%, 85% and 95% Series with MERV ratings of 11, 13 or 14 and a variety of CFM capacities. Filters feature Plastic Frame for easier use and disposal.
Purolator® Serva-Cell PV Filters Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.