Filtration Manufacturing Ashrae Cell Filters

Filtration Manufacturing Ashrae Cell Filters

Filtration Manufacturing Ashrae Cell Filters Are Designed To Meet Exact Specifications In Medium To High Efficiency Commercial Or Industrial Applications.

Filtration Manufacturing Ashrae Cell Filters are made of 3/4 inch high density particleboard or 26 gauge galvanized metal for long lasting durability. Filter cartridge is secured within the frame using a pressure fit fiberglass media gasket on metal frames and a two part polyurethane sealant on particleboard frames to prevent air bypass for increased reliability. Glass microfiber media is separated with rolled edge aluminum separators for ease of use. External neoprene gasket is optional. Headers are available on metal frame filters. Rated to withstand temperatures at a continuous 180°F for added safety. Wooden frame filters are rated Class 2 and metal frame filters are rated Class 1 under U.L. Standard 900. High Temperature, High Capacity and Turbine Style filters available. Dimensions vary per model.


W"
  • W"
H"
  • H"
D"
  • D"
HEADER TYPE
  • HEADER TYPE
MERV
  • MERV
COMPARE NOMINAL DIMENSIONS MANUFACTURERS
W" H" D" HEADER TYPE MERV PART # IMAGE MODEL QTY PRICE