Filtration Manufacturing Charcoal Pleated Filters

Filtration Manufacturing Charcoal Pleated Filters

Filtration Manufacturing Charcoal Pleated Filters Are Designed For The Removal Of Fumes, Odors and Pollutants.

Filtration Manufacturing Charcoal Pleated Filters are made with a moisture-resistant double-walled beverage board for long lasting durability. Features a pleated media design to increase the amount of carbon available in panel for optimal filtering capability. Includes a fine carbon powder that is bonded to a lofted polyester media for increased reliability. Media is bonded to 30 gauge galvanized steel for extra strength and support. Filter creates millions of square feet of adsorption surface area to trap noxious gases for added safety. Odor Sanitizer filters fit into existing filter housings so fume and odor control is available without costly retro-fitting or expensive housings and fans for ease of use.


W"
  • W"
H"
  • H"
D"
  • D"
COMPARE NOMINAL DIMENSIONS MANUFACTURERS
W" H" D" PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.118.197:64