Filtration Manufacturing HEPA Filters

Filtration Manufacturing HEPA Filters

Filtration Manufacturing HEPA Filters Are Designed For Various Commercial And Industrial Applications Where Clean Air Is Critical.

Filtration Manufacturing HEPA Filters are made with a continuous sheet of wet-laid microfiber media that achieves 99.97% efficiency on 0.3 micron size particles for optimal filtering capability. Features wet-laid glass between aluminum separators for increased reliability. Constructed with a galvanized steel frame for added strength and support. Housed in 24 gauge aluminum for long lasting durability. Dimensions vary per model. Package quantity is 1, 2, 4 or 50.


COMPARE NOMINAL DIMENSIONS MANUFACTURERS
W" H" D" PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.102.16:25