Ring Panels and Link Filters Are Designed For Use In Paint Booths And HVAC Dust Capture Applications.
Ring Panels And Link Filters are made with two layers of 100% synthetic polyester media for optimal filtration capability. Features support wire and radial center bonds that supports media and prevents dust migration for increased reliability. Thermally sealed for added safety. One inch overlap of media around support wire ensures a positive seal and no dust bypass. Multiple fiber deniers ranging from coarse to fine provide maximum dust loading and efficiency. Dimensions and package quantities vary per model.
Ring Panels And Link Filters Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.