High Pressure Brazed Plate Heat Exchangers With Mounting Tabs

High Pressure Brazed Plate Heat Exchangers With Mounting Tabs

Hydronic Brazed Plate Heat Exchangers Are Used For Residential & Light Commercial Applications Using A Unique Mounting System And A High Level Of Thermal Efficiency In A Compact, Low Cost Unit.

The unique integral mounting tabs and connection locations allow for easy installation to any hydronic heating panel without the need or cost of a separate mounting bracket. Used for a wide variety of hydronic applications including domestic water heating, pool heating, radiant floors and snow melt systems. Stainless steel plates are vacuum-brazed together to form a durable, integral piece that can withstand high pressure and temperature.


COMPARE MANUFACTURERS DIMENSIONS
MODEL NUMBER PART NUMBER W" D" H" CONNECTION TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.197.127:60