Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heat Exchangers


(69 Items)
Low Pressure Brazed Plate Heat Exchangers
Remove
Narrow Your Results By:
Our Price
Under $185.00 (2)
$226.00 - $227.00 (1)
$241.00 - $242.00 (2)
$270.00 - $271.00 (1)
$357.00 - $358.00 (2)
$415.00 - $416.00 (1)
$462.00 - $463.00 (2)
Over $554.00 (1)





Low Pressure Brazed Plate Heat Exchangers
Low Pressure Brazed Plate Heat Exchangers Low Pressure Heat Exchangers Are Smaller, Lighter, Stronger And More Efficient Than Standard Exchangers.

Bell & Gossett brazed plate heat exchangers are ideal for residential and light commercial Hydronic systems because they provide maximum heat dissipation. Unlike conventional shell and tube heat exchangers, these units can be used even in applications where space is at a premium. Efficient design allows heat transfer using less space, making them well suited to a variety of installations, including: domestic hot water, pool heating, radiant floors and snow melt. Stainless steel plates are vacuum-brazed together to form a durable, integral piece that can withstand high pressure and temperature.


Low Pressure Brazed Plate Heat Exchangers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS DIMENSIONS
MODEL NUMBER PART NUMBER W" D" H" CONNECTION TYPE IMAGE MODEL QTY PRICE
BP400-10LP5-695-00-010-0013-1/162-1/88-1/43/4" NPT
WBB202385$142.95
BP400-20-LP5-695-00-020-0013-1/162-15/168-1/43/4" NPT
WBB202387$184.95
BP400-30LP5-695-00-030-0013-1/163-3/48-1/43/4" NPT
WBB202388$226.95
BP410-10LP5-695-10-010-0014-3/82-7/1612-1/41" NPT
WBB202390$241.95
BP411-10LP5-695-11-010-0014-3/82-7/1612-1/41" NPT
WBB202393$241.95
BP410-40LP5-695-00-040-0013-1/164-9/168-1/43/4" NPT
WBB202389$270.95
BP410-20LP5-695-10-020-0014-3/83-3/812-1/41" NPT
WBB202391$357.95
BP411-20LP5-695-11-020-0014-3/83-3/812-1/41" NPT
WBB202394$357.95
BP412-20LP5-695-12-020-0014-3/83-3/812-1/41" NPT
WBB202396$415.95
BP410-30LP5-695-10-030-0014-3/84-3/812-1/41" NPT
WBB202392$462.95
BP411-30LP5-695-11-030-0014-3/84-3/812-1/41" NPT
WBB202395$462.95
BP412-30LP5-695-12-030-0014-3/84-3/812-1/41" NPT
WBB202397$554.00
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
(70)