High Performance 3/8

High Performance 3/8" OD Cartridge Heaters

High Performance 3/8” OD Cartridge Heaters Provide Efficient Processing Of Temperatures In A Variety Of HVAC Applications.

High Performance 3/8” OD Cartridge Heaters are made with 321 stainless steel for long lasting durability. Cartridge heaters are ideal for heating solids in a limited amount of space and suitable for temperatures up to 1400 degrees F. Diameter is 3/8”. Lead lengths are 10” and 12” with 10” Braid. Voltages are 120 and 240. Watts range from 100 to 1000. Variety of lengths available.


BRAND
  • BRAND
LENGTH"
  • LENGTH"
VOLTS
  • VOLTS
WATTS
  • WATTS
SQ. IN.
  • SQ. IN.
COMPARE LEAD WATTS
BRAND LENGTH" LENGTH" VOLTS WATTS SQ. IN. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.232.51:23