Standard Performance 3/8

Standard Performance 3/8" OD Cartridge Heaters

Vulcan Standard Performance 3/8” OD Cartridge Heaters Are Used In HVAC Environments When Higher Wattage Concentrations Are Not Required.

Standard Performance 3/8” OD Cartridge Heaters are made of stainless steel for long lasting durability. Heaters are designed for wattages up to 50 and can withstand temperatures up to 1200 degrees. Diameter is 3/8”. Lengths are 2” and 10”. Voltage is 120. Watts are 50, 75 and 200.


COMPARE WATTS
BRAND LENGTH" VOLTS WATTS SQ. IN. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.8.177:26